Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER5356, 10 lb.
Mfr # 41R372
Zoro # G5073153
original price:
$113.70
30% off
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Material Aluminum
- Container Size 10 lb
- AWS Classification ER5356
- Application Used For Welding 5000 Series Aluminum Base Metals
Product Information
- Brand Westward
- MFR # 41R372
- Zoro # G5073153
- UPC # 190735831175
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Diameter | 0.0938 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Description
TIG Welding Rod, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER5356, Weight 10 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Inner Protective Lens 5-Pack for DXMF21011 Welding Helmet (41603-IPL-5PK)
- TILLMAN Helmet & Gear Bag (520)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #3 (0330-0002) (3-1-101)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10, Container Type: Red (W2DF9)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 10 lb. (41R374)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 10 lb. (41R238)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- POWERWELD TIG Rod, Stainless Steel, ER308L, .045" x 36" (ER308L-045)
- Westward TIG Welding Rods