Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb.
Mfr # 41R371
Zoro # G5077283
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Tensile Strength 38,000 psi
- Container Size 1 lb
- Material Aluminum
- Container Type Tube
Product Information
- Brand Westward
- MFR # 41R371
- Zoro # G5077283
- UPC # 190735831168
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.0938 in |
Container Size | 1 lb |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E308L-16, 5 lb. (41R190)
- STEINER Welding Booth, 8 ft W, 6 ft H, Orange (538WC-338-6X8)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- POWERWELD Lenco Style HD Cable Connector Set, #3/0 to #4/0 Cable (LC40HD)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb. (41R369)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-12, 1 lb. (30XP32)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb. (20AN36)
- XTRWELD 308L Filler Metal, 0.035, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L035-1DP)
- Westward TIG Welding Rods