Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ER316L, 1 lb.
Mfr # 41R359
Zoro # G5073555
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 lb
- Container Type Tube
- AWS Classification ER316, ER316L
- Length 36 in
- Application For Welding Types 316 and 316L Stainless Steels
Product Information
- Brand Westward
- MFR # 41R359
- Zoro # G5073555
- UPC # 190735831045
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.0938 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Rod Diameter | 3/32 in |
Description
TIG Welding Rod, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER316/316L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- MILLER ELECTRIC Contact Tip, FasTip, 0.030, PK25 (206185)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/8", 1lb (LFBB-125-01T)
- SEACHOICE Turbo Lite II Mini Torch, Charcoal, 2.8" H x 0.8" W (61201)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 1 lb. (41R353)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER316L, 1 lb. (41R355)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb. (41R366)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS A-2, 1 lb. (30XN38)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb. (23XM65)
- Westward TIG Welding Rods