Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 1 lb.
Mfr # 41R241
Zoro # G5073275
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 ksi
- Length 36 in
- AWS Classification ERCuSi-A
- Container Type Tube
- Application Used To Weld Similar Composition Base Metals, Brass And Copper Alloys To Steel
Product Information
- Brand Westward
- MFR # 41R241
- Zoro # G5073275
- UPC # 190735829905
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Description
TIG Welding Rod, AWS Classification ERCuSi-A, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ERCuSi-A, Weight 1 lb, For Material Type Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- DORMAN 10 Gauge 993 Tin And 07 Copper Rosin Core Lead Free Single (85361Z)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- LENCO Lenco 380-01030 Af-25 Electrode Holder (380-01030)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 1 lb. (41R239)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-094-10T)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 1 lb. (30XP42)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS A-2, 1 lb. (30XN36)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb. (20YC84)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- Westward TIG Welding Rods