Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb.
Mfr # 41R367
Zoro # G5073266
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Container Size 1 lb
- Tensile Strength 29,000 psi
- Length 36 in
- Container Type Tube
Product Information
- Brand Westward
- MFR # 41R367
- Zoro # G5073266
- UPC # 190735831120
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.125 in |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Description
TIG Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Standard Duty Cutting Attachment (AC309)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E7014, 10 lb. (S114244-G89)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- BERNARD Contact Tip Elliptical Electrode .045 Inch 1.25 Inch (360-7490)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb. (20YC84)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER316L, 10 lb. (20AP01)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- BLUE DEMON ER4943 X 3/32IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-094-10T)
- Westward TIG Welding Rods