Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb.
Mfr # 41R237
Zoro # G5073467
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ERCuSi-A
- Application Used To Weld Similar Composition Base Metals, Brass And Copper Alloys To Steel
- Container Type Tube
- Tensile Strength 50 ksi
- Length 36 in
Product Information
- Brand Westward
- MFR # 41R237
- Zoro # G5073467
- UPC # 190735829868
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.0625 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ERCuSi-A, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ERCuSi-A, Weight 1 lb, For Material Type Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO-TEC Thermo-Tec THE13575 12 x 24 in. Aluminized Heat Barrier (THE13575)
- MOTORMITE Lead-Free Solder-Rosin Core, 85361Z (85361Z)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 1 lb. (41R239)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 1 lb. (41R241)
- WESTWARD 36" Filler Metal 0.035" Dia., AWS ER80S-D2, 1 lb. (20AP70)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 1 lb. (30XN34)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS M-2, 1 lb. (30XP54)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-156-10T)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- Westward TIG Welding Rods