Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb.
Mfr # 41R364
Zoro # G5073257
original price:
$120.79
30% off
new price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 29,000 psi
- Container Size 10 lb
- Length 36 in
- AWS Classification ER4043
- Application For General Purpose Type Aluminum Welding, Melting Range 1065 -1170 Degrees F
Product Information
- Brand Westward
- MFR # 41R364
- Zoro # G5073257
- UPC # 190735831090
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Diameter | 0.0625 in |
Container Size | 10 lb |
Length | 36 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 10 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Alpha Fry 3 oz Lead-Free Soldering Flux 1 pc (51022)
- SAFTCART Welding Torch Stand, Steel, 28 In. H (20-10)
- HHIP 7 Way Mig Welding Plier (8080-0026)
- MILWAUKEE TOOL M12 SOLDERING KIT 12V (ML2488-21)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb. (41R366)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 1 lb. (30XN34)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER309LSI, 1 lb. (20AN79)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- XTRWELD ER4043 5/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043156-10)
- Westward TIG Welding Rods