Shop All TIG Welding Rods
Westward
36'' Welding Rod 1/16" Dia., AWS ER120S1, 10 lb.
Mfr # 20YE20
Zoro # G8658343
product price: $83.55
/ea
Sold in multiples of 3 for $250.65
Free Shipping & Returns
$250.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- Container Size 10 lb
- Tensile Strength 120,000 psi
- Container Type Box
- Length 36 in
Product Information
- Brand Westward
- MFR # 20YE20
- Zoro # G8658343
- UPC # 190735766095
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Container Size | 10 lb |
Length | 36 in |
Diameter | 0.0625 in |
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Description
TIG Welding Rod, AWS Classification ER120S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 120 ksi, Yield Strength (Minimum Required) 105 ksi, Yield Strength (As Welded) 105 ksi, Series ER120S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, T-1, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Hose, Rubber, 12.5 Ft (3.8m) (40V75R18)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK10 (223200)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 10 in., Black (FBD10BLK)
- LA-CO WaterSoluble, All Weather Flux, 4 oz (22194)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER120S1, 10 lb. (20YE22)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER308L, 10 lb. (24D954)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-2, 10 lb. (ER70S2-063-10T)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- Westward TIG Welding Rods