Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 5/32" Dia., AWS ER70S-2, 10 lb.
Mfr # 23XM48
Zoro # G5379263
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Tensile Strength 70,000 psi
- Application Premium Carbon Steel
- Length 36 in
- AWS Classification ER70S-2
Product Information
- Brand Westward
- MFR # 23XM48
- Zoro # G5379263
- UPC # 190735779415
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 10 lb |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO V-Block, 1.3 In x, 1.6 In x, 1.6 In (T54210)
- COMPONENT HARDWARE CP Die Cast Mechanical Oven Latch (R35-3105-X)
- SEELYE Thermoplastic Welding Tip, Wide, 3/16 In (270-11018)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. (ER70S2-094-10T)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-2, 10 lb. (ER70S2-063-10T)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER70S-2, 1 lb. (41R375)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER2209, 10 lb. (20YE29)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 1 lb. (20AP75)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- XTRWELD ERCuSi-A 3/32 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR093-10)
- Westward TIG Welding Rods