Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 3/32" Dia., AWS DECOP, 1 lb.
Mfr # 20YC94
Zoro # G8657661
Sold in multiples of 6 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Material Copper
- AWS Classification ERCu
- Application Tig Welding
- Tensile Strength 25,000 psi
Product Information
- Brand Westward
- MFR # 20YC94
- Zoro # G8657661
- UPC # 190735764886
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Container Size | 1 lb |
Length | 36 in |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ERCu, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 8 ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) 29 ksi, Series ERCu, Weight 1 lb, For Material Type Copper to Copper, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 8 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- AMERICAN TORCH TIP Contact Tip, 0.045", Tapered, Slip-On, PK10 (TT-045)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- JACKSON SAFETY 97-Pc 4 in. X5 in. 3002760 (138-16078)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER316LSI, 1 lb. (20AP19)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 1 lb. (30XN34)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 10 lb. (41R242)
- Westward TIG Welding Rods