Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb.
Mfr # 30XP06
Zoro # G6111086
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6
- Length 36 in
- Tensile Strength 77,000 psi
- Material Carbon Steel
- Container Type Tube
Product Information
- Brand Westward
- MFR # 30XP06
- Zoro # G6111086
- UPC # 190735806784
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.125 in |
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Description
Tig Welding Rod, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Lenco 380-05335 Lda Set|Le Lda Set05335 05335 05335 05335 (380-05335)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x50/HSC Sti (255012015)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (376-40R)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb. (20AN36)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 1 lb. (30XP19)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 10 lb. (20AN45)
- Westward TIG Welding Rods