Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/8" Dia., AWS ER309L, 10 lb.
Mfr # 23XM59
Zoro # G5382815
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Tensile Strength 85,000 psi
- Container Type Box
- Application For Welding Grades 309 Stainless and Well As for Dissimilar Stainless Steel Joints That Undergo Heat Treatment
- AWS Classification ER309, ER309L
Product Information
- Brand Westward
- MFR # 23XM59
- Zoro # G5382815
- UPC # 190735779521
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 10 lb |
Diameter | 0.125 in |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER309/309L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- POWERWELD Purox Style Cutting Tip, LP Propane/Natural Gas, #3 (4203-3)
- WESTWARD MIG Welding Wire, ER308L, .045, 30 lb. (41R266)
- SMITH EQUIPMENT Welding Tip, Size 7.5 In, Welds 1/32 In (MW201)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER309L, 10 lb. (23XM58)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER308L, 10 lb. (24D954)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER308LSi, 10 lb. (20AN56)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 10 lb. (30XN78)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- BLUE DEMON Alloy 5000T 1/16"X18" Tig Rod, 12Rods (BD-5000T-063-POP)
- Westward TIG Welding Rods