Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb.
Mfr # 20AN66
Zoro # G9723901
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tig Welding
- Tensile Strength 58,000 psi
- AWS Classification ER309, ER309L
- Container Type Box
- Material Stainless Steel
Product Information
- Brand Westward
- MFR # 20AN66
- Zoro # G9723901
- UPC # 190735760161
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- UNIWELD MD Welding Handle, 7-1/2in.L (WH350)
- AMERICAN TORCH TIP Contact Tip, 0.039", Slip-On, Copper, PK10 (T-039)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER309L, 1 lb. (20AN61)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 10 lb. (20AP77)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- BLUE DEMON Alloy 5000T 1/16"X18" Tig Rod, 12Rods (BD-5000T-063-POP)
- Westward TIG Welding Rods