Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 1/16" Dia., AWS H-13, 1 lb.
Mfr # 30XP42
Zoro # G6067695
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.0625 in
- Length 36 in
- Material Tool Steel
- Container Type Tube
Product Information
- Brand Westward
- MFR # 30XP42
- Zoro # G6067695
- UPC # 190735807064
- Country of Origin Italy
- Category TIG Welding Rods
Dimensions
Diameter | 0.0625 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series H-13, Weight 1 lb, For Material Type Tool Steel, For Material Grade H13, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1000 psi, Use With: Non-Corrosive Inert (824-0009)
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 30 ft Cable (198130)
- LINCOLN ELECTRIC Trigger Assembly (9SS21002)
- TWECO Contact Tip, Tapered, Copper, PK25 (11601604)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb. (41R343)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 1 lb. (30XN92)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-12, 1 lb. (30XP34)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. (41R367)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 10 lb. (41R380)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- Westward TIG Welding Rods