Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/16" Dia., AWS ER316LSI, 1 lb.
Mfr # 20AP19
Zoro # G9723865
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 64,000 psi
- Application Tig Welding
- Container Type Box
- Length 36 in
- AWS Classification ER316, ER316L, ER316LSi, ER316Si
Product Information
- Brand Westward
- MFR # 20AP19
- Zoro # G9723865
- UPC # 190735760666
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.0625 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Description
Tig Welding Rod, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER316LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Tip Accessory, 1 Piece, Size 8 (0311-0241)
- LONGEVITY FLUX-ARC E71T-GS Welding Wire: 0.035"(0.9mm), 2Lb Spool (880453)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #3 (3-GPM)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER316LSI, 1 lb. (20AP14)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 1 lb. (20AP23)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 5 lb. (30XP43)
- XTRWELD CL70S206210 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 1/16 Inch Dia (CL70S2062-10)
- Westward TIG Welding Rods