Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb.
Mfr # 30XN80
Zoro # G6111892
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Tensile Strength 79,000 psi
- AWS Classification ER70S-2
- Length 36 in
- Material Carbon Steel
Product Information
- Brand Westward
- MFR # 30XN80
- Zoro # G6111892
- UPC # 190735806531
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.045 in |
Container Size | 1 lb |
Overall Diameter | 0.045 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, SC (SC60-1)
- H&S AUTOSHOT Multifunction Steel And Aluminum Stud Welder (9802-01)
- CAMPBELL HAUSFELD PORTABLE STICK WELDER W/ KIT; 70A; 115V (WS099098AV)
- AMERICAN TORCH TIP Long Back Cap, 57Y02, PK2 (57Y02)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb. (41R342)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb. (20AP63)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 10 lb. (41R240)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 10 lb. (30XP20)
- POWERWELD Tungsten, 2.0% Lanthanated (Blue); 3/32" x 7" (LAN20332)
- Westward TIG Welding Rods