Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb.
Mfr # 30XN77
Zoro # G6144625
original price:
$19.85
5% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Tensile Strength 79,000 psi
- AWS Classification ER70S-2
- Material Carbon Steel
- Container Size 1 lb
Product Information
- Brand Westward
- MFR # 30XN77
- Zoro # G6144625
- UPC # 190735806500
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.035 in |
Length | 36 in |
Overall Diameter | 0.035 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- ALPHA FRY Solder 40/60 Rosin Core (51406)
- AMERICAN TORCH TIP Cutting Tip, size 4 (106D7-4)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 10 lb. (41R372)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 10 lb. (41R242)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 1 lb. (41R241)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 1 lb. (30XP42)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb. (41R377)
- Westward TIG Welding Rods