Shop All Arc Welding Rod
Westward
36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb.
Mfr # 23XM56
Zoro # G5378703
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification R60
- Length 36 in
- Tensile Strength 60,000 psi
- Container Size 10 lb
Product Information
- Brand Westward
- MFR # 23XM56
- Zoro # G5378703
- UPC # 190735779491
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 36 in |
Container Size | 10 lb |
Overall Diameter | 5/32 in |
Overall Length | 36 in |
Details
Item | Gas Welding Rod |
Material | Carbon Steel |
AWS Classification | R60 |
Tensile Strength | 60,000 psi |
Container Type | Box |
Standards | AWS A5.2 |
Shop By | Closeouts |
Tensile Strength (As Welded) | 60 ksi |
For Material Type | Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel |
Tensile Strength (Minimum Required) | 60 ksi |
Weight | 10 lb |
Process | Gas Welding |
Description
Gas Welding Rod, Process Gas Welding, Material Carbon Steel, Overall Diameter 5/32 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, Tensile Strength (Minimum Required) 60 ksi, Container Type Box, Standards AWS A5.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 10 ft. (64-4510)
- KT INDUSTRIES 14 in. Electrode Canister (1-3500)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (A1379)
- WESTWARD 36'' Gas Welding Rod 1/16" Dia., AWS R60, 10 lb. (23XM53)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 10 lb. (41R246)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 1 lb. (20YD16)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (E6011-125-05)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- Westward Arc Welding Rod