Shop All TIG Welding Rods
Westward
36" Filler Metal 1/16" Dia., AWS ER90S-B3, 1 lb.
Mfr # 20AP90
Zoro # G3016100
product price: $11.95
/ea
Sold in multiples of 6 for $71.70
$71.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER90S-B3
- Material Low-Alloy Steel
- Length 36 in
- Container Size 1 lb
- Container Type Box
Product Information
- Brand Westward
- MFR # 20AP90
- Zoro # G3016100
- UPC # 190735761328
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.0625 in |
Length | 36 in |
Container Size | 1 lb |
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Description
TIG Welding Rod, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series Tigrod ER90S-B3, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- WELLER Solder Wire (T0051388499)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 5lb (1723-5)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. (ER70S2-094-10T)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 10 lb. (20YC85)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 10 lb. (41R372)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER316LSI, 1 lb. (20AP19)
- WESTWARD 36'' Welding Wire 3/32" Dia., AWS ABA2, 1 lb. (20YC82)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-2, 10 lb. (ER70S2-063-10T)
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/16" x 7" (TM116)
- Westward TIG Welding Rods