Shop All Brazing Alloys
Westward
36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40
Mfr # 30AC77
Zoro # G7514166
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Filler Metal
- Contents Rods
- Type Nickel/Silver
- Brazing Range (F) 1720 to 1800
- Length (In.) 36 in
Product Information
- Brand Westward
- MFR # 30AC77
- Zoro # G7514166
- UPC # 190735804971
- Country of Origin Multiple
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 3/32 in |
Overall Diameter | 3/32 in |
Container Size | 3 lb |
Overall Length | 36 in |
Compatible Chuck Size | 1,720 Degrees F |
Description
Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 3/32 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,690 Degrees F, Liquidus 1,715 Degrees F, Capacity Shingles 1,800 Degrees F, Compatible Chuck Size 1,720 Degrees F, Series RBCuZn-D, Container Size 3 lb, Tensile Strength 70 ksi, Yield Strength Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP9/WP20) (13N23)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- POWERWELD 1/4" Grade T Twinline Welding Hose, Bulk (14TT)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK22 (30AC76)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK20 (30AC75)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP49)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- Westward Brazing Alloys