Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide
Mfr # 20HX55
Zoro # G8483553
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 24 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 20HX55
- Zoro # G8483553
- UPC # 190735762455
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 24 mm |
Overall Length | 3 1/2 in |
Size | 24mm |
Socket Depth | Standard |
Tip Size | 24 mm |
Bit Length | 3 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Impact Rated | Yes |
Finish | Black Oxide |
Socket Type | Standard |
Drive Type | Impact |
Output Type | 6 pt |
Category Type | Hex Socket |
Features | Better Torque Quality |
Measurement Type | Metric |
Magnetized Tip | No |
Locking | Yes |
Insulated | No |
Replaceable Insert | Yes |
Tip Style | Hex |
Description
Impact Socket Bit, Metric, Drive Size 3/4 in, Overall Length 3 1/2 in, Tip Size 24 mm, Hex, Replaceable Insert Yes, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- WESTWARD 3/4 in Drive Impact Socket Bit 22 mm Size, Standard Socket, Black Oxide (20HX54)
- WESTWARD 3/4 in Drive Impact Socket Bit 14 mm Size, Standard Socket, Black Oxide (20HX51)
- WESTWARD 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LYT9)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Deep Depth, Black Oxide (4LXW7)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (5MR99)
- SUNEX SKT 3/8" DR 1/2" 6PT DEEP IMP (SU316D)
- Westward Sockets & Ratchets