Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 60 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 21WL53
Zoro # G5309166
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 60 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4 1/8 in
Product Information
- Brand Westward
- MFR # 21WL53
- Zoro # G5309166
- UPC # 190735768280
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 60 mm |
Overall Length | 4 1/8 in |
Size | 60mm |
Socket Depth | Deep |
Socket Length | 4 1/8 in |
Description
Impact Socket, Socket Size 60 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- WESTWARD 3/4 in Drive Impact Socket 46 mm Size 6 pt Deep Depth, Black Oxide (21WL50)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (21WL42)
- WESTWARD 3/4 in Drive Impact Socket 42 mm Size 6 pt Deep Depth, Black Oxide (21WL47)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LXG1)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXP6)
- BETA 19mm Wheel Nut Impact Socket, Long, Series, Colored Polymeric Insert, 150 mm long (007200739)
- Westward Sockets & Ratchets