Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 21WN17
Zoro # G5304415
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/4 in
- Material Alloy Steel
Product Information
- Brand Westward
- MFR # 21WN17
- Zoro # G5304415
- UPC # 190735769904
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 33 mm |
Overall Length | 2 1/4 in |
Size | 33mm |
Socket Depth | Standard |
Socket Length | 2 1/4 in |
Description
Impact Socket, Socket Size 33 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Telescoping Magnetic Pick-Up Tool- 24-40-Inch with 50lb. Pull Capacity for Small Metal Parts (595690KKC)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.50mm (C18955)
- WARNER 2 in. Progrip Flex Pty Knife (90110)
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4NFT4)
- WESTWARD 3/4 in Drive Impact Socket Bit 14 mm Size, Standard Socket, Black Oxide (20HX51)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYA6)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- WESTWARD 1/2 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXH1)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- SUNEX 1/4" Drive Impact Socket 6 (808MD)
- Westward Impact Sockets