Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 21WL41
Zoro # G5308204
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 32 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 21WL41
- Zoro # G5308204
- UPC # 190735768167
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 32 mm |
Overall Length | 3 1/2 in |
Size | 32mm |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 32 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS COLLET 18IN 18IN (68736)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- SPEEDAIRE Air Screwdriver, 800 RPM (21AA80)
- TEKTON 11/32 Inch Combination Wrench (18254)
- WESTWARD 3/4 in Drive Impact Socket 46 mm Size 6 pt Deep Depth, Black Oxide (21WL50)
- WESTWARD 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (21WL46)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- WESTWARD 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (5DFP6)
- WESTWARD 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (21WM17)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- Westward Impact Sockets