Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN19
Zoro # G5312842
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 30 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 21WN19
- Zoro # G5312842
- UPC # 190735769928
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 30 mm |
Overall Length | 3 1/2 in |
Size | 30mm |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 30 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- ALLIED INTERNATIONAL Aviation Tin Snip, Right Cut (31652)
- GOLDBLATT INDUSTRIES LLC 13Ga Dry Roll Lifter (G15149)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x10IN (50511)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (21WL42)
- WESTWARD 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (21WL45)
- WESTWARD 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (21WN20)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYT4)
- WESTWARD 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ5)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- Westward Sockets & Ratchets