Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN09
Zoro # G5391906
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 21WN09
- Zoro # G5391906
- UPC # 190735769829
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/8 in |
Overall Length | 3 1/2 in |
Size | 1-1/8 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Tool Lanyard, 19803 (3101F(x))
- BOSCH Reciprocating Saw Blade, Blade 6" L (RECM6X2-25B)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (4LXH3)
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- SUNEX 1" Drive Impact Socket 6 (554D)
- Westward Impact Sockets