Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN12
Zoro # G5312806
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 21WN12
- Zoro # G5312806
- UPC # 190735769850
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-1/2 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (411102)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Standard Depth, Black Oxide (4LYA8)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ2)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (4LXX8)
- SUNEX 1/2" Drive Impact Socket 6 (230M)
- Westward Impact Sockets