Shop All Sockets
Westward
3/4 in Drive, 54mm 12 pt Metric Socket, 12 Points
Mfr # 20HW71
Zoro # G9077914
original price:
$31.38
69% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 74 mm
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 74 mm |
Size | 54mm |
Socket Sizes | 54mm |
Socket Depth | Standard |
Socket Size | 54 mm |
Description
Socket, Socket Size 54 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- INSIZE Inside Spring Caliper, Steel, 8" Range (7240-200)
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39442CLB154725)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (1EZV8)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YP81)
- URREA 1/2" drive 12-point short socket 11/16" (5422)
- Westward Sockets & Ratchets