Shop All Sockets
Westward
3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points
Mfr # 10E355
Zoro # G5088167
original price:
$35.28
7% off
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 50mm |
Socket Sizes | 50mm |
Socket Depth | Deep |
Socket Size | 50 mm |
Description
Socket, Socket Size 50 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2410)
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20908)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E354)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E340)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E341)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- WESTWARD 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (10E325)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- Westward Sockets & Ratchets