Shop All Sockets
Westward
3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points
Mfr # 10E354
Zoro # G4784385
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 46mm |
Socket Depth | Deep |
Socket Sizes | 46mm |
Socket Size | 46 mm |
Description
Socket, Socket Size 46 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E340)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E352)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU03)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- Westward Sockets