Shop All Sockets
Westward
3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points
Mfr # 10E353
Zoro # G5088151
original price:
$29.68
65% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 42mm |
Socket Sizes | 42mm |
Socket Depth | Deep |
Socket Size | 42 mm |
Description
Socket, Socket Size 42 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57102)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- WESTWARD 3/4 in Drive, 38mm 6 pt Metric Socket, 6 Points (10E329)
- WESTWARD 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J233)
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YT51)
- WESTWARD 1 in Drive, 60mm 12 pt Metric Socket, 12 Points (45J249)
- TEKTON 3/4 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD33021)
- Westward Sockets