Shop All Sockets
Westward
3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points
Mfr # 10E350
Zoro # G4963847
original price:
$24.75
8% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 36mm |
Socket Sizes | 36mm |
Socket Depth | Deep |
Socket Size | 36 mm |
Description
Socket, Socket Size 36 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7108)
- KO-KEN Bit Socket 3mm Hex 75mm 3/8 Sq. Drive (3012M.75-3)
- WESTWARD #53 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PME4)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E341)
- WESTWARD 3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points (10E338)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E348)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YP96)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM EXTRA DEEP IM (GP2019XMD)
- Westward Sockets