Shop All Sockets
Westward
3/4 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # 20HW65
Zoro # G9077853
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 50 mm
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 50 mm |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | ASME B107.34 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Locking | No |
Socket Shape | 12-Point |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- TEKTON Straight Probe 1/16 Inch x 3 Inch (PNH21111)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum (22-510)
- DRILL AMERICA 7/16"-14 Carbon Steel Hand Tap Set (DWTS7/16-14)
- WESTWARD 3/4" Dr. Half Drive Socket (WRG198A-3)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E227)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YP75)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- Westward Sockets