Shop All Sockets
Westward
3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points
Mfr # 5MX51
Zoro # G2505632
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/8 in |
Size | 30mm |
Socket Depth | Standard |
Socket Sizes | 30mm |
Socket Size | 30 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Locking | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Heavy Duty Cable Cuter, Ratchet Action, 12 lbs. Weight (756)
- DEWALT 12 Piece Bi-Metal Reciprocating Saw Blade Set with Telescoping Case (DW4892)
- GLOBAL INDUSTRIAL Edge Protector Cutter Replacement Blades, 2PK (244247)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E259)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR58)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YR42)
- Westward Sockets & Ratchets