Shop All Sockets
Westward
3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points
Mfr # 10E322
Zoro # G9073565
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/16 in |
Size | 27mm |
Socket Depth | Standard |
Socket Sizes | 27mm |
Socket Size | 27 mm |
Description
Socket, Socket Size 27 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Deep Socket Set - Metric 6-Pt (752049X)
- MILWAUKEE TOOL Side Handle Assy (ML43-62-5316)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- WESTWARD 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E324)
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E323)
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- WESTWARD 3/4 in Drive, 3/4" 12 pt SAE Socket, 12 Points (20HW65)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- Westward Sockets