Shop All Sockets
Westward
3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points
Mfr # 10E321
Zoro # G3100310
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/16 in |
Size | 26mm |
Socket Depth | Standard |
Socket Sizes | 26mm |
Socket Size | 26 mm |
Description
Socket, Socket Size 26 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- WHEELER-REX Wheeler Rex 14 in. Aluminum Valve Wheel Wrench (8714)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Dual Material Handle Locking Flex Head Ratchet Set (81381)
- WESTWARD 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E324)
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E323)
- WESTWARD 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (10E322)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WESTWARD 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (33M348)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- Westward Sockets & Ratchets