Shop All Sockets
Westward
3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points
Mfr # 10E341
Zoro # G9745556
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Deep |
Socket Size | 23 mm |
Description
Socket, Socket Size 23 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND MACHINE TECH Apex GG010HNN End Nipper Plier, 12 AWG Cutting Capacity, Steel Jaw, 10 in OAL (GG010HN)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- IRWIN Unibit Cobalt Step Drill, #3 (VGP10233CB)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 12-Inch (O50712)
- WESTWARD 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (10E344)
- WESTWARD 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points (10E357)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E309)
- GEARWRENCH 13 Piece 1/2" Drive 12 Point Standard Metric Socket Set (80710D)
- Westward Sockets