Shop All Sockets
Westward
3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points
Mfr # 10E294
Zoro # G4784306
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/16 in |
Size | 2-3/8" |
Socket Depth | Standard |
Socket Sizes | 2-3/8 in |
Socket Size | 2 3/8 in |
Description
Socket, Socket Size 2 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- FEIN Oscillating Sanding Rasp, 3-1/8, 3-1/8In L (63731001210)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/16" x 1-3/8, End Mill Material: Cobalt High Speed Steel (A-1210-LB)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YR94)
- Westward Sockets