Shop All Sockets
Westward
3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points
Mfr # 5MX43
Zoro # G3423515
original price:
$14.29
9% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 19mm |
Socket Depth | Standard |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Locking | No |
Tether Ready | Yes |
Insulated | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- KD TOOLS 1/4" Drive Metric, 22 pcs (80327)
- MILWAUKEE TOOL SDS Max Thick Wall Core Bit 18" Adapter Shank (48-03-3573)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- WESTWARD 3/4 in Drive, 23mm 12 pt Metric Socket, 12 Points (5MX46)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT90)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YP87)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- Westward Sockets & Ratchets