Westward

3/4 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points


product price: $21.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4 in
  • Socket Type Standard
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 2 7/16 in
See all product information

Product Information

  • Brand Westward
  • MFR # 10E283
  • Zoro # G5087914
  • UPC #
    190735722770
  • Country of Origin Taiwan, Province of China
  • Category Sockets

Dimensions

Drive Size 3/4 in
Overall Length 2 7/16 in
Size 1-9/16"
Socket Depth Standard
Socket Sizes 1-9/16 in
Socket Size 1 9/16 in

Description

Socket, Socket Size 1 9/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.