Shop All Sockets
Westward
3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points
Mfr # 10E299
Zoro # G5087957
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Deep |
Socket Size | 1 1/16 in |
Description
Socket, Socket Size 1 1/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- CRESCENT NICHOLSON 4 in. L High Carbon Steel Bastard Cut File 1 pc (08243NN)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5224H)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E313)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E309)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YT66)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Socket (SHD13115)
- Westward Sockets & Ratchets