Shop All Sockets
Westward
3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points
Mfr # 45J206
Zoro # G5301475
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 9/16 in |
Size | 1-11/16" |
Socket Sizes | 1-11/16 in |
Socket Depth | Standard |
Socket Size | 1 11/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | ASME B107.1 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Locking | No |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 1 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- MAYHEW Pneumatic Pilot Punch, #10, 3/8" (31952)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 FLARE NUT- CHROME (MT4140)
- EKLIND 1/8 in Tip Size, 6 PK (87858)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR57)
- WESTWARD 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points (10E357)
- KO-KEN Socket 5/8 6 Point 32mm Thin walled 3/8 Sq. Drive (13401A-5/8)
- Westward Sockets & Ratchets