Shop All Impact Socket Sets
Westward
3/4" Drive Impact Socket Set, Metric, 9 pcs
Mfr # 21WL54
Zoro # G5307915
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 9
Product Information
- Brand Westward
- MFR # 21WL54
- Zoro # G5307915
- UPC # 190735768297
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Deep |
Socket Size Range | 27 to 41 mm |
Deep Socket Size | 27 mm, 29 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm |
Container Length | 16 13/16 in |
Socket Size | 27 mm, 29 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm |
Container Width | 5 in |
Socket Length | 3 1/2 in |
Deep Socket Style/Size | Deep 6-Point: 27mm, 29mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm |
Container Height | 3 7/8 in |
Description
Westward's 21WL54 3/4 in. Drive Impact Socket Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It features 6 pt deep metric sockets ranging from 27 mm to 41 mm in size, so you will always have the tool for the job. The black oxide finish provides extra durability and prevents corrosion, making it suitable for use in harsh environments. The impact socket set comes with 9 pieces that include 6 deep socket styles and 18 different sized sockets. They are made of vanadium steel alloy, which makes them durable enough to withstand everyday wear and tear while remaining lightweight at the same time. Westward's 21WL54 3/4 in. Drive Impact Socket Set is a professional grade tool kit that is designed to meet your needs when working on heavy duty applications such as automotive repairs or farm equipment maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- WESTWARD Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece (4PRG7)
- WESTWARD 1/4", 3/8", 1/2" Drive Impact Bit Socket Set, SAE, 12 pcs (4PRH7)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- WESTWARD 3/8" Drive Impact Socket Set, SAE, Metric, 24 pcs (4PRF3)
- WESTWARD 3/8" Drive Impact Socket Set, Metric, 12 pcs (4YP61)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 26 pcs (4PRG6)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- Westward Impact Socket Sets