Shop All Trash Bags
Westward
33 gal Collapsible Litter Bags, 19 in x 32 in, Green
Mfr # 3VB58
Zoro # G3260634
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal.
- Container Shape Round
- Color Green
- Material Polyethylene
- Height 32 in
Product Information
- Brand Westward
- MFR # 3VB58
- Zoro # G3260634
- UPC # 190735824603
- Country of Origin China
- Category Trash Bags
Dimensions
Height | 32 in |
Width | 19 in |
Size | 19 in x 32 in |
Diameter | 19 in |
Details
Capacity | 33 gal |
Trash Container Capacity | 33 gal. |
Container Shape | Round |
Color | Green |
Material | Polyethylene |
Item | Collapsible Litter Bags |
Container Basic Material | Plastic |
Includes | Handles |
Shape | Round |
Features | Handles, Heavy Duty, Tear ResistantEasy Storage, Easy Carry |
Max. Load | 105 lbs |
Description
Capacity 33 gal, Max. Load 105 lb, Diameter 19 in, Height 32 in, Trash Bag Material Polyethylene, Color Green, Features Handles, Heavy Duty, Tear ResistantEasy Storage, Easy Carry, Item Collapsible Litter Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom with Dustpan (905)
- LIBMAN Toilet Plunger and Caddy Set, Rubber Plunger, 5 in Cup Dia, 18 in L Steel Handle L (598)
- SELLARS Paper Towels, 692 Sheets, White (10252)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- WESTWARD 27 gal Collapsible Litter Bags, 19 in x 24 in, Green (3VB57)
- HERITAGE 16 gal Trash Bags, 24 in x 33 in, Standard-Duty, 8 microns, Natural, 1000 PK (Z4833LN R01)
- NORAMCO TRASH BAG BLK 33G 200CT (RT-3339-XH)
- GENUINE JOE 60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK (GJO70343)
- BERRY GLOBAL 20PK 42GAL CLR Cont Bag (1190273)
- HERITAGE Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK (HERZ8048MNR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 Mil, Gray, 100 PK (H7658SGKR01)
- Westward Trash Bags