Shop All Ball Peen Hammers
Westward
32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle
Mfr # 45RC18
Zoro # G4018178
original price:
$23.98
9% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 32.0
- Handle Polypropolene and Thermoplastic
- Overall Length (In.) 15 15/64 in
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 45RC18
- Zoro # G4018178
- UPC # 190735894170
- Country of Origin Multiple
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 15 15/64 in |
Head Dia. (In.) | 1 1/2 in |
Face Diameter | 1 1/2 in |
Overall Length | 15 in |
Details
Item | Hammer |
Type | Ball Pein |
Head Weight (Oz.) | 32.0 |
Handle | Polypropolene and Thermoplastic |
Head Weight (Lb.) | 2 |
Tether Capable | Tether Capable |
Meets/Exceeds | ASME B107.53 |
Head Material | Steel |
Tether Style | Tether Capable |
Head Weight | 32 oz |
Handle Material | Fiberglass |
Non-Sparking | No |
Dead Blow Hammer | No |
Hammer Type | Ball Pein Hammer |
Grip Style | Textured |
Face Material | Steel |
Description
Hammer, Hammer Type Ball Pein Hammer, Handle Material Fiberglass, Head Weight 32 oz, Overall Length 15 in, Grip Style Textured, Face Diameter 1 1/2 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Needle Scaler (CP7115)
- WALTON TOOLS 3/8" (9/10Mm) 4-Flute Tap Extractor (10374)
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Poly/Thermoplastic Handle (45RC16)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle (45RC17)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/2" Hickory Handle (2DBR9)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle (6DWN1)
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- Westward Hammers and Striking Tools