Shop All Floor Jacks
Westward
30 Tons Air/Hydraulic Service Jack 18" Max. Lifting H., 11-1/8" Min. Lifting H
Mfr # 13X031
Zoro # G8478346
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. 11-1/8"
- Retracted Length 7"
- Operation Type Air
- Power Raise 7 in
- Handle Length 40 3/4 in
Product Information
- Brand Westward
- MFR # 13X031
- Zoro # G8478346
- UPC # 190735742792
- Country of Origin Multiple
- Category Floor Jacks
Dimensions
Lifting Height Min. | 11-1/8" |
Retracted Length | 7" |
Handle Length | 40 3/4 in |
Lifting Height Max. | 18" |
Chassis Length | 22 in |
Length | 22" (Chassis), 40-3/4" (Handle) |
Maximum Lift Height | 18 in |
Saddle Length | 22 in |
Minimum Lift Height | 11 1/8 in |
Description
Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 11 1/8 in, Maximum Lift Height 18 in, Power Source Air, For Vehicle Type Trucks, For Lifting Construction Vehicle, Farm Equipment, Low Clearance Bus, Chassis Length 22 in, Features After Lifting, Loads Must be Immediately Supported by Appropriate Mechanical Means Such as Vehicle Stands., Handle Length 40 3/4 in, Saddle Length 22 in, Standards ASME PASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Red LED Beacon Light (SL475R)
- MILES LUBRICANTS Synthetic Motor Oil, 10W-30, 5 Gal (MSF100703)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Black (2LHP-4RUN03JM-TM)
- RKI STEEL UNDERBODY 24X18X18 BLK (H241818)
- WESTWARD 10 Tons Hydraulic Service Jack 27" Max. Lifting H., 6-7/8" Min. Lifting H (5ML70)
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H (5ML69)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 17" Max. Lifting H., 8-1/2" Min. Lifting H (13X030)
- WESTWARD 5 Tons Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (1ZKX6)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- WESTWARD Hand Jack, 20 tons, 1/2in. Stroke L (3CFL1)
- BLACKBULL Black Bull SJ1 1 Ton 15"L x 4"W Scissor Jack (SJ1)
- Westward Floor Jacks