Shop All Drill Bit Blanks
Westward
3" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW9
Zoro # G3824335
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #25
Product Information
- Brand Westward
- MFR # 6NRW9
- Zoro # G3824335
- UPC # 190735883587
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #25 |
Drill Bit Size | #25 |
Size - Decimal | #25 - 0.1495 |
Overall Length | 3 in |
Size | #25 |
Shank Dia. | 0.1495" |
Flute Length | 1-1/2" |
Size- Decimal | #25 (0.1495) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- DRILL AMERICA 1-13/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-13/16)
- CLEVELAND 5/16-18 NC GH3 4FL TPR 1001TN TIN TAP (C83485)
- CTA MANUFACTURING 7 Pc. Stubby Metric Hex Bit Set (5057)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 5-1/8" HSS Bright Jobber Length Drill Bit (6NRU1)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT1)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- STM 51 HSS Drill Blank (116571)
- Westward Drill Bit Blanks