Shop All Lawn & Garden Sprayers
Westward
3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure
Mfr # 99125XPW
Zoro # G4995137
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 40 psi
- Hose Length 46"
- Nozzle Spray Pattern Cone
Product Information
- Brand Westward
- MFR # 99125XPW
- Zoro # G4995137
- UPC # 190735821848
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 46" |
Wand Length | 18 in |
Fill Opening Size | 4 in |
Pump Length | 8 in |
Opening Size | 4" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 46 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features Large Open Head Design for Easy Filling/cleaning, Hose Material PVC, Pump Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 1" Steel Hose Mender (SPHM100)
- ICS CUTTING TOOLS Pipe Diamond Chain, 10" Bar Length (608233)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools HT-4EZTURN Yard Tree; 4 Wheel Hose Truck (142809)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U475)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- WESTWARD 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (36N340)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U481)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U469)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- Westward Lawn Sprayers & Accessories