Shop All Bench Vises
Westward
3" Drill Press Vise with Stationary Base
Mfr # 10D750
Zoro # G6117973
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Stationary
- Features Tap Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Workpiece
- Shop By Closeouts
Product Information
- Brand Westward
- MFR # 10D750
- Zoro # G6117973
- UPC # 190735721667
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Base Type | Stationary |
Features | Tap Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Workpiece |
Item | Machine Vise |
Shop By | Closeouts |
Description
Machine Vise, Tap Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Workpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- PROTO 3/8 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7209M)
- CRAFTSMAN Wrenches, 13mm Short Metric Combination (CMMT44115)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- WESTWARD 2-1/2" Light Duty Portable Vise with Clamp-On Stationary Base (10D698)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- OLYMPIA TOOLS Olympia Tools 38605 Bench Vise - 5 in. (38605)
- Westward Bench Vises