Shop All Drill Bit Blanks
Westward
3-7/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU6
Zoro # G3944141
original price:
$1.78
59% off
new price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #2
- Size - Decimal #2 - 0.2010
- Overall Length 3 7/8 in
Product Information
- Brand Westward
- MFR # 6NRU6
- Zoro # G3944141
- UPC # 190735883358
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #2 |
Size - Decimal | #2 - 0.2010 |
Overall Length | 3 7/8 in |
Size | #2 |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #2 (0.2210) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.2010 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=10 +0, 2, A=63, H=80, Form:F Mach Handle Fixed, Iron (K0685.106X10)
- HOUGEN 17MM RotaCut Hole Cutter (11217)
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- Westward Tool Blanks